OMRON Printed Circuit Board Terminal Block XW4E (Screw Type) XW4E-04B1-V1 1pc
Rp37.629 Rp33.900
Spesifikasi Produk
| Model Number | XW4E-04B1-V1 |
|---|---|
| Unit | 1pc |
| Tightening Torque (N m) | 0.22 to 0.25 |
| Dimension A (mm) | 15.2 |
| Dimension B (mm) | 11.43 |
| Contacts Spacing (mm) | 3.81 |
| Material (Clamp Cage) | Copper alloy |
| Material (Contactor) | Copper alloy |
| Standard | RoHS Directive, UL Standard (File No. E245101), VDE / IEC Standard, CSA Standard |
| AS ONE Part Number | 64-3406-59 |
| Withstand Voltage | AC2500V, 1min |
| Suitable Circuit Board Thickness (mm) | 1.6 |
| Suitable Wire | AWG26 to AWG16 |
| Shape | Small terminal block |
| Rated Voltage (V) | IEC/DIN, VDE:AC160・UL/CSA:AC300 |
| Rated Current (A) | IEC / DIN, VDE: 10 (ambient temperature 40 ° C or less), UL / CSA: 10 |
| Insulation Resistance (MΩ) | 100 or more (DC500V) |
| Number of Poles | 4 |
| Operating Ambient Temperature (°C) | -40 to +100 |
| Length (mm) | Wire stripping length: 5 ± 1 |
| M Code | 08594941 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2022 |
| Terakhir Diperbaharui | 07 February 2026 |
Informasi Produk
Description
Printed circuit board terminal block ideal for control equipment interface.
Terminal block for miniaturization of control equipment.
The connection terminal screw has a finger protection structure.
Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours.
Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board.
Compliant with VDE / IEC standards.
UL standard certified products are standard products.
For printed circuit boards
Terminal block for miniaturization of control equipment.
The connection terminal screw has a finger protection structure.
Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours.
Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board.
Compliant with VDE / IEC standards.
UL standard certified products are standard products.
For printed circuit boards
Feature
A printed circuit board for printed circuit boards suitable for control equipment interfaces. A terminal block corresponding to miniaturization of control equipment.
Connected terminal screw portion is a finger protect structure.
Direct wires can be connected directly with a crimp pin without a crimp terminal.
Adoption of a unique wire crimp structure that does not have a direct force on the substrate soldering area.
Compliance with VDE/IEC standard.
UL standard certified products are standard products.
Use
For printed circuit boards
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/OMRON%20Printed%20Circuit%20Board%20Terminal%20Block%20XW4E%20(Screw%20Type)%20XW4E-04B1-V1%201pc/iyS032179682-1.jpg)