Audio Technica True Wireless ATH-CKS5TW Blue 40mm 1unit
Rp1.109.889 Rp999.900
Spesifikasi Produk
| Model Number | ATH-CKS5TW |
|---|---|
| Unit | 1unit |
| Drive Diameter (mm) | 10 |
| Color | Blue |
| Frequency Response (Hz) | 5 to 40000 |
| Sensitivity (dB/mW) | 110 |
| Impedance (ohm) | 16 |
| Battery (V) | Headphones: DC 3.7 lithium-ion battery Charging case: DC 3.7 lithium polymer battery |
| Battery Life (hour) | Max. approx. 15 (headphones); max. approx. 45 (with charging case) |
| Charging Time (hour) | approx. 2 (headphones); approx. 3.5 (charging case) |
| Operating Temperature (°C) | 5 to 40 (41° F to 104°F) |
| Microphone Type | MEMS type |
| Microphone Sensitivity (dB) | -40 (1 V/Pa, at 1 kHz) |
| Microphone Frequency Response (Hz) | 50 – 4000 |
| Microphone Polar Pattern | Omnidirectional |
| Accessories Included | 30 cm (12inch) USB-A/USB-C charging cable, eartips (XS, S, M, L), 3D loop supports, silicone rings |
| Bluetooth Version | Bluetooth version 5.0 |
| Operating Range (m) | Line of sight ‐ approx. 10 (33ft) |
| Maximum RF Output (mW) | 10 EIRP |
| Frequency Band (GHz) | 2.402 to 2.480 |
| Modulation Method | FHSS |
| Compatible Bluetooth Profiles | A2DP, AVRCP, HFP, HSP |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 08 June 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ATH-CKS5TW
The ATH-CKS5TW in-ear headphones with Bluetooth® 5.0 technology pair powerful, high-fidelity sound with the convenience and freedom of a truly wireless design.
Featuring auto power on/off, the headphones turn on and are ready to go as soon as you remove them from the included charging case. Return them to the case and they power off and begin charging. The headphones offer 15 hours of continuous music playback on a full charge, with 30 hours of additional power available from the charging case, so you can take your music with you wherever you go. Plus, the case is equipped with a USB-C battery jack, allowing you to recharge the case quickly when you need to do so.
The headphones are equipped with exclusive 10 mm drivers with dual-layer diaphragms. The combination of hard and soft diaphragm materials results in clear, full-range audio with superb bass. The sound is further enhanced by the included silicone eartips (available in four sizes: XS, S, M, L) whose thin, flexible design allows them to fit perfectly in the ear for excellent isolation and high-frequency sound delivery. Silicone 3D loop supports are also included to offer an even more secure fit.
As there are no wires connected to the headphones, controls and a built-in mic are situated on the headphones’ housings, giving you full, convenient control of your music and phone calls without needing to touch your smartphone or other paired device. Call quality is greatly improved by Qualcomm cVc™ (Clear Voice Capture) technology. Call audio also plays in both headphones, making conversations even clearer.
The ATH-CKS5TW headphones have an IPX2 water-resistance rating, which means they are protected from dripping water, such as rain and sweat. They are also compatible with the high-quality Qualcomm® aptX™ audio and AAC codecs for excellent wireless audio transmission.
Available in black (ATH-CKS5TWBK), blue (ATH-CKS5TWBL), and khaki (ATH-CKS5TWKH).
The ATH-CKS5TW in-ear headphones with Bluetooth® 5.0 technology pair powerful, high-fidelity sound with the convenience and freedom of a truly wireless design.
Featuring auto power on/off, the headphones turn on and are ready to go as soon as you remove them from the included charging case. Return them to the case and they power off and begin charging. The headphones offer 15 hours of continuous music playback on a full charge, with 30 hours of additional power available from the charging case, so you can take your music with you wherever you go. Plus, the case is equipped with a USB-C battery jack, allowing you to recharge the case quickly when you need to do so.
The headphones are equipped with exclusive 10 mm drivers with dual-layer diaphragms. The combination of hard and soft diaphragm materials results in clear, full-range audio with superb bass. The sound is further enhanced by the included silicone eartips (available in four sizes: XS, S, M, L) whose thin, flexible design allows them to fit perfectly in the ear for excellent isolation and high-frequency sound delivery. Silicone 3D loop supports are also included to offer an even more secure fit.
As there are no wires connected to the headphones, controls and a built-in mic are situated on the headphones’ housings, giving you full, convenient control of your music and phone calls without needing to touch your smartphone or other paired device. Call quality is greatly improved by Qualcomm cVc™ (Clear Voice Capture) technology. Call audio also plays in both headphones, making conversations even clearer.
The ATH-CKS5TW headphones have an IPX2 water-resistance rating, which means they are protected from dripping water, such as rain and sweat. They are also compatible with the high-quality Qualcomm® aptX™ audio and AAC codecs for excellent wireless audio transmission.
Available in black (ATH-CKS5TWBK), blue (ATH-CKS5TWBL), and khaki (ATH-CKS5TWKH).
Feature
Powerful Solid Bass sound in a truly wireless design with Bluetooth® 5.0 technology for ultimate comfort and freedom of movementWater-resistant performance (IPX2 drip-proof rating) protects headphones from dripping water, such as rain and sweat
Auto power function turns the headphones on when they’re removed from the charging case and turns them off and begins charging when they’re returned to the case
Built-in mic and buttons let you control music, calls, and volume without touching your smartphone
Exclusive 10 mm drivers with dual-layer diaphragm deliver clear, full-range audio with superb bass
Thin, flexible silicone eartips fit securely and improve high-frequency sound delivery
Included 3D loop supports can be used to provide an even more secure fit
Long-lasting battery life with 15 hours of continuous use on a full charge
Portable charging case gives you two additional charges for 45 total hours of on-the-go power
Qualcomm cVc™ (Clear Voice Capture) technology ensures you can have clear, natural-sounding conversations during calls
Compatible with high-quality Qualcomm® aptX™ audio and AAC codecs
Call audio plays in both headphones for greater clarity
Supports the Audio-Technica Connect app for convenient control of headphone settings
Includes silicone eartips (XS/S/M/L), 30 cm (12") USB-A/USB-C charging cable, 3D loop supports, and silicone rings
Available in black (ATH-CKS5TWBK), blue (ATH-CKS5TWBL), and khaki (ATH-CKS5TWKH)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan