Epson Printer Ink Tank Wi-Fi All-in-One L5290 1unit

#Nomor SKU S031152549
Wishlist
Rp6.104.889 Rp5.499.900

Spesifikasi Produk

Model Number L5290
Unit 1unit
Power Consumption (W) Operating: 12, Standby: 4.5, Sleep: 0.7, Power off: 0.2
Rated Frequency (Hz) 50-60
Rated Voltage (V) AC 220-240
Printer type Print, Scan, Copy, Fax with ADF
Berat (Kg) 9.7
Tanggal Produk Terdaftar 07 April 2022
Terakhir Diperbaharui 26 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
Feature
- Compact integrated tank design - High yield ink bottles - Spill-free, error-free refilling - Print, scan, copy, fax with ADF - Wi-Fi, Wi-Fi Direct - Epson Connect - Borderless printing up to 4R

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan