UVEX Unilight Thermo Plus Hd 6094269 Orange - Black 1pair

#Nomor SKU S031020190
Wishlist
Rp521.589 Rp469.900

Spesifikasi Produk

Model Number 6094269
Unit 1pair
Coating The entire back of the hand
Cut Resistance 2
Abrasion Resistance 3
Puncture resistance 1
Tear Resistance 3
Standard EN388(CE 3231), EN511(CE 12X)
Thickness (mm) 1.4-2.0
Color Orange / black
Finish Material Two-layer structure: acrylic, new wool blend (inside), polyamide, elastane (outside), coating: PVC grip coating
Size L
Overall Length (cm) 25
Middle Finger Length (cm) 7.3
Quantity per Package (Pair) 1
Palm Circumference (cm) 22.9
M Code 49582103
Berat (Kg) 0.2
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The two-layer coating enhances the barrier to the outside air.


Acrylic and new wool inners protect your hands from the cold outside.


Its very durable, but its also highly flexible.


Working in a cold environment. Refrigerated warehouse. Forklift operation. Oil work site
Feature
The two-layer coating enhances the insulation with the outside air.

Acrylic and new wool inners protect your hands from the cold outside.

It's very durable, but it's also very flexible.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan