Scotch Vinyl Tape (Lakban Listrik) 117S BLA 20 Black 19mmx20m 1pc

#Nomor SKU S031013451
Wishlist
Rp37.629 Rp33.900

Spesifikasi Produk

Model Number 117S BLA 20
Unit 1pc
Tensile Strength (N/10mm) 30
Adhesive Strength (N/10mm) 1.5
Adhesive Rubber type
Tape Thickness (mm) 0.2
Tape Length (m) 20
Color Black
Base Material PVC resin
Tape Width (mm) 19
Main application For electrical insulation
Operating Temperature Range (°C) (-10)-90
M Code 16448154
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slightly hard vinyl tape. Conforms to JIS standards (JIS C 2336). Lead-free type.
Primary electrical insulation up to 600V in electrical wiring work that can be cut by hand. Various wiring, piping bundling, fixing, etc.
Feature
The base material is a slightly hard vinyl tape.

Lead-free type.

Due to the high adhesive strength, it sticks firmly.

You can cut it by hand.

It is a lead-free product, so it is safe (no intentional content).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan