Logitech Silent Wireless Mouse M 590 Grey 1unit

Rating:
100% of 100
(1)
#Nomor SKU S030691759
Wishlist
Rp521.589 Rp469.900

Spesifikasi Produk

Model Number M 590
Unit 1unit
Dimensions (HxWxT) (mm) Mouse 103x64x40, Unifying Receiver 14.4x18.7x6.1
Wireless Distance (m) 10
Color Grey
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 February 2022
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SILENT PRODUCTIVITY
Powerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.

SYSTEM REQUIREMENTS
- Logitech Unifying Receiver
- Requires: an empty USB port
- Windows 10 or later
- macOS 10.5 or later
- Chrome OS
- Linux® Kernel 2.6+

Bluetooth
- Requires: Bluetooth low energy technology
- Windows 10 or later
- macOS 10.5 or later
- Chrome OS
- Linux® Kernel 2.6+
- Android 5.0 or later
- iPadOS 13.4 or later

TECHNICAL SPECIFICATIONS
- SilentTouch Technology
- Sensor technology
- High Precision Optical Tracing
- DPI (Min./Max.): 1000±

Button
- Number of buttons: 7

Scrolling
- Precision scrolling wheel
- Scroll Wheel: Yes, Rubber
- Tilt Wheel: Yes with middle click
- Gesture Support (Windows): Yes
- Gesture Support (Mac): Yes

Battery life
- Battery life: 24 months 8Battery life may vary, based on user and computing.
- Battery Information: 1 X AA (included)

Connectivity
- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection
- Wireless range: 10m
- Easy-Switch, 2 channels

Indicator Light
- LED: Battery and Connectivity/Channel LED LED

Optional software
- Logitech Options
- Logitech Flow

PACKAGE CONTENTS
- M590 Mouse
- 1 AA battery (pre-installed)
- USB Receiver
- User documentation
Feature
MORE SILENT, MORE FOCUS
Stay focused on your work without noise distractions. Logitech's SilentTouch technology reduces over 90%3Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.clicking sound, while making sure the mouse is working at its best. This means you can feel every click, but without hearing any sound.

ALL DAY COMFORT
Designed to feel comfortable for hours on end, the M590 features a curved shape for great palm support, plus soft rubber side grips, and a scroll wheel for superior control. Its convenient design is also compact and wireless, so you can work anywhere such as at the office, at school, or at your desk at home.

CONNECT AS YOU WANT
Connected to a computer, laptop, or tablet-mu via wireless technology Bluetooth ® or USB Unifying receiver, and you no longer need to worry about the connection of discontinuous or pause to a distance of 10 m4Wireless coverage varies based on environmental and computing conditions.. That way, you can easily work on Windows ® , macOS, Chrome OS ™ , Linux ®5Button customization via Logitech Options is not possible on Linux., Android ™ , and iPadOS.

MULTI-DEVICE WORKFLOW
The M590 is designed for high performance. Flow ™ enabled, the M590 allows you to move the cursor between two computers, Mac or PC, and seamlessly move text, images, and files from one screen to another. Easy-switch ™ allows you to pair the mouse with up to two devices and switch between them with just one click.

NEXT LEVEL NAVIGATION
The M590 takes navigation and efficiency to the next level. Our highly accurate scroll wheel has more threads per millimeter, speeding up and increasing accuracy in scrolling through long web pages. The tilt wheel makes side-to-side horizontal scrolling easy through web pages, images, or large spreadsheets.

GET FULL CONTROL
Use Logitech Options ™ to change cursor speed, enable Flow technology, or assign favorite shortcuts to five customizable buttons and get increased productivity.
The extra thumb buttons and tilt wheel can be customized to work the way you want them to, such as navigating the web back and forth, opening a browser window, switching apps, or jumping full-screen. Intuitive software makes customization easy.

QUALITY YOU CAN RELY
This mouse is built to the same high quality standards that have made Logitech the global leader in mice and keyboards6Based on combined independent sales data (in units) for Logitech mice and keyboards from key global markets, including Canada, China, France, Germany, Indonesia, Republic of Korea, Russian Federation, Sweden, Taiwan, Turkey, United Kingdom, USA (period July 19 - July 20). Retail channels only.. Durable and reliable, the M590 can also be used for up to 24 months7Battery life may vary, based on user and computing conditions. without changing batteries thanks to the power-saving auto-sleep mode and on/off switch.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk