Hanyoung Photo Sensor PN-R02 1pc
Rp410.589 Rp369.900
Spesifikasi Produk
| Model Number | PN-R02 |
|---|---|
| Unit | 1pc |
| Type | Diffuse - reflective |
| Sensing Distance (m) | 0.2 |
| Detecting Object (mm) | White non-glossy paper (200x200) |
| Power Voltage (V) | 12-24 d.c. ±10 % |
| Current Consumption (mA) | Max. 30 d.c |
| Response Time (ms) | Max. 3 |
| Ambient Light (lx) | Sunlight : max. 11000; Incandescent light : max. 3000 |
| Ambient Temperature (°C) | -25 to 55 |
| Ambient Humidity | 35 to 85% RH (but there will be no condensation) |
| Storage Temperature (°C) | -40 to 70 |
| Vibration Resistance | 10 - 55Hz, Double amplitude 1.5mm, X.Y.Z each direction for 2 hours |
| Dielectric Strength (V) | 1000 a.c. for 1 min |
| Insulation Resistance (MΩ) | 20 or more (based on 500V d.c. mega) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Power reverse connection and output short circuit protecting circuit built-in- Motion display light attached
- Sensitivity adjustment volume attached
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan