Velp Portable Flocculator FP4 1unit

#Nomor SKU S030416550
Wishlist
Rp29.969.889 Rp26.999.900

Spesifikasi Produk

Model Number FP4
Unit 1unit
Power Supply (V/Hz) 100-240/50-60
Code No. F105A0117
Berat (Kg) 4.5
Tanggal Produk Terdaftar 05 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
code no. F105A0117, 4 Places portable Jar Test operated ate 230V AC or at 12 V DC from a car battery by the car cigarette lighter. Speed selector presetted for 20--40-100-200 r.p.m. Common to all stirring rods. Timer from 0 to 30 min, or continuous operation
Feature
FLOCCULATORS
VELP Scientifica has developed a complete line of instruments to support
the lab technician working in the environmental sector and for the
separation of pollutants in waste-water treatment plants in particular.
JAR TEST
The choice and dosage of the chemical coagulant to be adopted for
removing suspended solids from waste-water are established based on an
evaluation of the results obtained from the Jar Test.
Multiple stirrers with reproducible stirring speeds ensure repeatable and
reliable results.
LEACHING TEST
This is a test on solid wastes to be sent to the dump that uses diluted
acetic acid or carbon dioxide-saturated water to detect the presence of
toxic heavy metals.

The FP4 is the portable flocculator that can be connected to a
battery or a car cigarette lighter.
The anti-skid base ensures stability whilst the highly versatile
stainless steel stirring shafts offer height adjustment and are fitted
with a self-locking device with clutch.
The FP4 is particularly suitable for carrying out on-site Jar Tests.
The carrying case, an optional accessory, is ideal for storing or
transporting the unit.
UK, AU and USA adapter plugs are available on request.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan