ViewSonic Mini Projector With Harman Kardon® Speaker M1+G2 1unit

#Nomor SKU S030402379
Wishlist
Rp7.436.889 Rp6.699.900

Spesifikasi Produk

Model Number M1+G2
Unit 1unit
Tech DLP
Brightness (ANSI Lumens) 300
Contrass Ratio 120000 : 1
Resolution WVGA
Power Supply Voltage Power adaptor: Input: 100~240V, Output: 19VDC / 3.42A, , Battery:, 12000mAh(4000mAh 3.7Vx3), (2.5hrs@Normal, 3hrs@Eco)
Power Consumption (W) Normal: 35, Standby: <0.5
Operating Temperature (°C) 0 to 40
Dimensions (WxDxH) (mm) with Adjustment Foot: 151x126x40
Language English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
Cable Length (m) 1
Light Source LED
Projection Offset (%) 100±5
Audio In/Out (mm) (Bluetooth): 1 (BT4.2)
Power Lamp RGB LED
Resolution Support VGA(640 x 480) to FullHD(1920 x 1080)
HDTV Compatibility 480i, 480p, 576i, 576p, 720p, 1080i, 1080p
Input Lag (ms) 41.5
Horizontal Frequency (K-kHz) 15-102
Vertical Scan Rate Frequency (Hz) 23-120
Audible Noise (db) Normal 25, Eco 26
Berat (Kg) 5.0
Tanggal Produk Terdaftar 30 December 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.

Smart Wi-Fi & Bluetooth connectivity
360° Smart stand that allows for ceiling projection
Integrated stereo Harman Kardon speakers
Cinema SuperColor+™ Technology with 125% Rec.709
Advanced LED light source with a 30,000-hour lifespan
Up to 6 hours of battery life
Feature
Metal Stand
Sturdy setup anywhere - no tripod needed.

Lens Cap
The stand also doubles as a lens cover to protect the lens from being damaged when being transported.

Power Combo
Swiveling the stand to uncover the lens powers the projector on in an instant.

Mirror the Screen from Your Phone, to the Projector
Projecting your phone screen to the projector has never been easier.
Wirelessly connect the M1+_G2 to your smart device* and enjoy big screen entertainment.

Streaming Heaven
Say goodbye to cable clutter and external devices. The built-in app center caters to all your entertainment needs. Enjoy your favorite apps from the projector to the big screen or download them-all via Wi-Fi.

Intuitive Touch Control with your phone
Now you can turn your mobile device into an alternative powerful remote control-intuitive touch control, easy typing, and simple annotation on the big screen. Simply download the ViewSonic vCastSender app on your phone, make sure your phone and the projector are connected to the same Wi-Fi network, and pair them up in the app to get started.

Room-Filling Sound
Dual speakers by Harman Kardon deliver vibrant treble, balanced mids, and strong bass for an all-around immersive experience whether you’re watching movies, music videos or listening to a live concert.

Movie Mode
Situate yourself in the movies; home theater made perfect.

Music Mode
Balanced tuning to deliver you the authentic touch of original melodies.

User Mode
With our professional DSP technology, you can customize the way you want to enjoy the audio.

Bluetooth for Flexible Audio Needs
Turn the M1+_G2 into a Bluetooth speaker to play your favorite music in high quality and amplify the pleasure.
Or the other way around, output the audio of a thrilling game from the projector to your own Bluetooth headphones, immersing yourself in your own big screen fun.

Projection in Every Direction
M1+_G2 is the perfect companion for lazy Sundays when you just want to relax and unwind.
Whether you’re curled up in bed or lounging around on the sofa, watching the latest episode of your favorite TV show is more comfortable than ever with M1+_G2’s 360-degree perfect projection that lets you project images onto the ceiling, wall, floor or anywhere you please-with ease.

Perfectly Proportioned Images Every Time
Say goodbye to distorted images for good. M1+_G2 projects perfectly proportioned images at every angle via the auto keystone feature that corrects images automatically from any angle.

Cinematic Experiences On-The-Go
M1+_G2 is a must-have for your next camping trip or outdoor excursion.
The built-in battery provides up to 6 hours* of entertainment for you and can be extended easily with a power bank via USB Type-C**, so you don’t have to deal with tangled cords or plug the projector into a power source.

Stream Shows on Your Phone,
Project Them Anywhere You Go
M1+_G2’s USB Type-C connection puts a fun twist on streaming videos and facetiming your friends by allowing you to project content directly from your phone, laptop or tablet while also charging them simultaneously.
You can even play Switch games on the big screen via direct connection without the dock.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan