OMRON Solid State Relay G3S/G3SD G3SD-Z01P DC5 1pc

#Nomor SKU S029733538
Wishlist
Rp177.489 Rp159.900

Spesifikasi Produk

Model Number G3SD-Z01P DC5
Unit 1pc
Rated Load Voltage (V) DC4 to 24
Type of Insulation Photo coupler
Operation Indicator Lamp None
Leakage Current (mA) 0.1 or less (at 26 VDC)
Operating Voltage Range (V) DC4 to 6
Ambient Relative Humidity (RH) 45 to 85
Equipped with / without Zero Cross Function None
Input Impedance (ohm) 630±20%
Operating Ambient Temperature (°C) -30 to +80 (with no icing or condensation)
Return Voltage (V) DC1 or more
Voltage Drop When Output Turned On (V) 1.5 or less
Load voltage (V) DC3 to 26
Storage Temperature Range (°C) -30 to +100 (with no icing or condensation)
Operating Time (ms) 1 or less
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Rated Voltage (V) DC5
Suitable Load of Output 1A DC4 to 24V
Type Solid state/relay
Operating Voltage (V) DC4 or less
M Code 39066772
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact and can be opened and closed up to 1A.
The shape is a dual in-line package (DIP) .
The G6B electromagnetic relay and terminals can be used in the same arrangement depending on the application.
Collective mounting and collective radiator mounting are possible.
A lineup of AC and DC loads.
High isolation of AC2500V between input and output.
Built-in varistor has an effect of absorbing external surge (for AC switching) .
RoHS compliant.
Feature
Ultra-compact and open and close up to 1A.
Shape is a small size of dual inline package (DIP) .
G6B Electromagnetic relays and terminals can be mixed with the same arrangement and applications.
Meeting and assembling a collective radiator can be implemented.
Assorted AC load and DC load.
The input and output is high isolate with AC2500V.
The built-in baristor has an absorption effect of foreign surges (for AC opening and closing) .
RoHS compliant.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan