Castong Sarung Tangan Anti Panas 500°C Para-aramid Felt and Para-aramid Twill on Palm ABY-5T-34 1pair
Rp887.889 Rp799.900
Spesifikasi Produk
| Model Number | ABY-5T-34 |
|---|---|
| Unit | 1pair |
| Heat Resistance Up to (°C) | 500 |
| Material | Para-aramid Felt and Para-aramid Twill on Palm |
| Length (cm) | Approx. 34 |
| Size (cm) | ±34 |
| Hand Shape | Five fingers, single-sided |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The main fabric is para-aramid dense felt, and the surface is reinforced with para-aramid denim cloth. It can withstand a temperature of 500℃ and lasts for 15-25 seconds each time. Due to the reinforcement of denim, the wear resistance is greatly improved than before. Recommended uses: metal extrusion, metal casting, glass heat processing, industrial ovens, industrial tunnel furnaces, metal smelting, ceramic production, solar cell production and other high temperature working environments.
Use
Metal extrusion, metal casting, glass heat processing, industrial ovens, industrial tunnel furnaces, metal smelting, ceramic production, solar cell production and other high temperature working environments.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Castong%20Sarung%20Tangan%20Anti%20Panas%20500%C2%B0C%20Para-aramid%20Felt%20and%20Para-aramid%20Twill%20on%20Palm/Castong%20Sarung%20Tangan%20Anti%20Panas%20500%C2%B0C%20Para-aramid%20Felt%20and%20Para-aramid%20Twill%20on%20Palm%20ABY-5T-34%201pair/89S029483297-6.jpg)