Phoenix Contact Terminal Block High Voltage (Terminal Panel Listrik) UKH 70 1pc
Rp577.089 Rp519.900
Spesifikasi Produk
| Model Number | UKH 70 |
|---|---|
| Unit | 1pc |
| Country of Origin | CN (China) |
| Color | Gray |
| Insulating Material | PA |
| Rated Surge Voltage (kV) | 8 |
| Degree of Pollution | 3 |
| Overvoltage Category | III |
| Insulating Material Group | I |
| Maximum Load Current (A) | 192 (with 70 mm² conductor cross section) |
| Nominal Current IN (A) | 192 |
| Nominal Voltage Un (V) | 1000 |
| Open Side Panel | No |
| Back of the Hand Protection | Guaranteed |
| Area Of Application | Plant engineering; Machine building; Railway industry |
| Number of Positions | 1 |
| Mounting Type | NS 35/7,5 |
| Potentials | 1 |
| Number of Rows | 1 |
| Number of Connections | 2 |
| Nominal Cross Section Area (mm²) | 70 |
| Part Number | 3213140 |
| Berat (Kg) | 153.5 |
| Tanggal Produk Terdaftar | 29 September 2021 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Feature
High-current terminal block, nom. voltage: 1000 V, nominal current: 192 A, connection method: Screw connection, number of connections: 2, number of positions: 1, cross section: 16 mm² - 95 mm², AWG: 4 - 3/0, width: 20.3 mm, height: 78.3 mm, color: gray, mounting type: NS 35/7,5, NS 35/15, NS 35/15-2,3, NS 32Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Phoenix%20Contact%20Terminal%20Block%20High%20Voltage%20(Terminal%20Panel%20Listrik)%20UKH%2070%201pc/26S028926078-1.jpg)