Phoenix Contact Terminal Block Feed-Through (Terminal Panel Listrik) UKKB 3 1pc

#Nomor SKU S028895398
Wishlist
Rp103.119 Rp92.900

Spesifikasi Produk

Model Number UKKB 3
Unit 1pc
Country of Origin PL (Poland)
Color Gray
Insulating Material PA
Rated Surge Voltage (kV) 6
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 32 (in case of 4 mm² conductor cross section, the maximum load current must not be exceeded by the total current ofll connected conductors.)
Nominal Current IN (A) 24
Nominal Voltage Un (V) 500
Open Side Panel Yes
Connection In Acc. With Standard IEC 60947-7-1
Back of the Hand Protection Guaranteed
Finger Protection Guaranteed
Bending Test Rotation Speed (rpm) 10
Bending Test Turns 135
Bending Test Conductor Cross Section per Weight (mm²/kg) 0.2/0.2
Surge Voltage Test Setpoint (kV) 7.3
Number of Rows 2
Part Number 2771010
Berat (Kg) 13.9
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double-level terminal block, connection method: Screw connection, cross section: 0.2 mm² - 4 mm², AWG: 24 - 12, width: 5.2 mm, color: gray, mounting type: NS 35/7,5, NS 35/15, NS 32

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan