Phoenix Contact Terminal Block Feed-Through (Terminal Panel Listrik) STTBS 4-PV 1pc

#Nomor SKU S028895268
Wishlist
Rp155.289 Rp139.900

Spesifikasi Produk

Model Number STTBS 4-PV
Unit 1pc
Country of Origin PL (Poland)
Color Gray
Insulating Material PA
Rated Surge Voltage (kV) 6
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 34 (in case of 4 mm² conductor cross section, the maximum load current must not be exceeded by the total current ofll connected conductors.)
Nominal Current IN (A) 28 (with 4 mm² conductor cross section)
Nominal Voltage Un (V) 500
Open Side Panel Yes
Connection In Acc. With Standard IEC 60947-7-1
Back of the Hand Protection Guaranteed
Finger Protection Guaranteed
Bending Test Rotation Speed (rpm) 10
Bending Test Turns 135
Bending Test Conductor Cross Section per Weight (mm²/kg) 0.08/0.1
Surge Voltage Test Setpoint (kV) 7.3
Number of Rows 2
Part Number 3035085
Berat (Kg) 18.6
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double-level terminal block, With equipotential bonder, connection method: Spring-cage connection, cross section: 0.08 mm² - 6 mm², AWG: 28 - 10, width: 6.2 mm, color: gray, mounting type: NS 35/7,5, NS 35/15

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan