Phoenix Contact Terminal Block Bolt Connection (Terminal Panel Listrik) OTTA 6 1pc

#Nomor SKU S028862307
Wishlist
Rp121.989 Rp109.900

Spesifikasi Produk

Model Number OTTA 6
Unit 1pc
Country of Origin IN (India)
Color Gray
Insulating Material PA
Rated Surge Voltage (kV) 8
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 41 (with 6 mm² conductor cross section)
Nominal Current IN (A) 41
Nominal Voltage Un (V) 800 (the nominaloltage applies to insulated cable lugs)
Open Side Panel Yes
Connection In Acc. With Standard IEC 60947-7-1
Back of the Hand Protection Guaranteed
Finger Protection Guaranteed
Short Circuit Stability Result Test passed
Surge Voltage Test Setpoint (kV) 9.8
Tight Fit on Carrier NS 32/NS 35
Setpoint (N) 5
Number of Rows 1
Part Number 790433
Berat (Kg) 22.3
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bolt connection terminal block, nom. voltage: 800 V, nominal current: 41 A, connection method: Bolt connection, number of connections: 2, width: 11 mm, color: gray, mounting type: NS 35/7,5, NS 35/15, NS 32

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan