Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0 SAC-4P- 2,0-PUR/M12FS 1pc
Rp255.189 Rp229.900
Spesifikasi Produk
| Model Number | SAC-4P- 2,0-PUR/M12FS |
|---|---|
| Unit | 1pc |
| Operating Ambient Temperature (°C) | -25 to 90 (Plug / socket) |
| Degree of Protection | IP65 |
| Length of Cable (m) | 2 |
| Rated Current (A) | '4 at 40°C |
| Rated Voltage (V AC) | 250 |
| Rated Voltage (V DC) | 250 |
| Stripping Length of The Free Conductor End (mm) | 50 |
| Part Number | 1533576 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 June 2021 |
| Terakhir Diperbaharui | 26 June 2025 |
Informasi Produk
Description
Sensor/Actuator 4 Way Cable Assemblies, M12 to Free End, PUR Cable
M12 to free-end connector cable assemblies, 4 way in a variety of halogen-free PUR cable lengths, with angled or straight connector versions. A-coded connectors with an IP67 rating once mated.
100 mating cycles
Operating temperature range -25 to +90 °C
Surge voltage category II
Note
Stock nos.
802-6974
, &
802-6987
are shielded, and
802-6971
has an LED.
Approvals
UL, cUL, cULus, GOST.
M12 to free-end connector cable assemblies, 4 way in a variety of halogen-free PUR cable lengths, with angled or straight connector versions. A-coded connectors with an IP67 rating once mated.
100 mating cycles
Operating temperature range -25 to +90 °C
Surge voltage category II
Note
Stock nos.
802-6974
, &
802-6987
are shielded, and
802-6971
has an LED.
Approvals
UL, cUL, cULus, GOST.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan