Reelex Barrier Reel BRS606B 1pc
Rp1.664.889 Rp1.499.900
Spesifikasi Produk
| Model Number | BRS606B |
|---|---|
| Unit | 1pc |
| Finish Material | Sheet: Polyethylene(PE)(reflective sheet type: PVC), Reel case: ABS resin |
| Display Contents | Danger Do Not Enter |
| Sheet Width (mm) | 60 |
| Sheet Thickness (mm) | 0.2 |
| Sheet Stroke (m) | 6 |
| Reflective Sheet Type (m) | 3.7 |
| Berat (Kg) | 2.8 |
| Tanggal Produk Terdaftar | 30 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
- Long stroke with stretching of a sheet up to 6m.
- With the safety mechanism that winds up a sheet even if the sheet is accidentally removed.
- With strong neodymium magnet, it can be easily attached on the iron part.
Use
\n- For restriction of entry to or classification due to inspection/repair and cleaning#cm# etc. in factories#cm# electrical substations#cm# parking lots#cm# or building facilities.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Reelex%20Barrier%20Reel/Reelex%20Barrier%20Reel%20BRS606B%201pc/3uS027764138-1.jpg)