TRUSCO Ratcheting Adjustable Wrench Universal Design (Kunci Inggris) TRMW250U 1pc

#Nomor SKU S027132074
Wishlist
Rp843.489 Rp759.900

Spesifikasi Produk

Model Number TRMW250U
Unit 1pc
Finishing Material Chrome Vanadium Steel, Grip: TPR Resin
Maximum Opening (mm) 35
Total Length (mm) 260
Berat (Kg) 1.1
Tanggal Produk Terdaftar 30 March 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- By coloring the tip, it becomes easier to see during work.
- Once the nuts are matched, we adopted an epoch-making free ratchet mechanism that allows continuous work by twisting the wrist and repeating it.
- The ratchet mechanism is employed to improve work efficiency.
- The dial part is made of chrome molybdenum steel, making it difficult to distort when high torque is applied.
- Comes with a hole for strap which makes it convenient to prevent from falling.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan