Qlight Warning S100 Series S100L Amber 220V 1pc
Rp1.009.989 Rp909.900
Spesifikasi Produk
| Model Number | S100L |
|---|---|
| Unit | 1pc |
| Color | Amber |
| Diameter (mm) | Ø101 |
| Height (mm) | 152 |
| Volume (dB) | 90 |
| Material | Lens-AS Housing-ABS |
| Protection Rating | IP44 |
| Voltage (V) | AC220 |
| Current (A) | 0.025 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 19 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
LED Steady/ Flashing Signal Light.
Feature
- Ø100mm multi-purpose LED steady/ flashing signal light- Shock and vibration-resistant and easy maintenance with long-lasting LED
- Built-in switch for selection between steady and flashing mode
- Material : Lens - AS, Housing - ABS, Reflector - Heat resistant ABS
- Ambient operating temperature : -30°C to +50°C
- Protection rating : IP44
- Certificates : KIMM, CE Compliant
- Compliant with RoHS directive
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan