Mikalor Clamp W2 (Klem Selang) 91-97 1pack(5pcs)
Rp532.689 Rp479.900
Spesifikasi Produk
| Unit | 1pack(5pcs) |
|---|---|
| Material | Stainless Steel |
| Application Ø (mm) | 91-97 |
| Dimension R (mm) | M8 |
| Dimension E (mm) | 13 |
| Dimension A (mm) | 25 +04 |
| Dimension B (mm) | 27.5 |
| Maximum Values Torque (N m) | 30 |
| Max. Values Pressure (bar) | 20 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 10 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Supra Heavy-Duty Hose Clamp Stainless Steel
The Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.
Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.
* Special dimensions are available on request.
* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.
The Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.
Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.
* Special dimensions are available on request.
* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Mikalor%20Clamp%20W2%20(Klem%20Selang)%2091-97%201pack(5pcs)/cjS025821451-1.jpg)