Schneider Electric Domae MCB Miniature Circuit Breaker 1P DOMF01132 C Curve 32A 1pc
Rp155.289 Rp139.900
Spesifikasi Produk
| Model Number | DOMF01132 |
|---|---|
| Unit | 1pc |
| Rated Current IN (A) | 32 |
| Number of Poles | 1P |
| Network Type | AC |
| Curve Code | C |
| Frequency (Hz) | 50/60 |
| Mounting Mode | Clip-on |
| Mounting Support | DIN rail |
| Breaking Capacity (kA) | 6 |
| Rated Operational Voltage (V) | 230 |
| Magnetic Trip | 5~10 x In |
| Trip Unit | Thermal-magnetic |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 January 2021 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This Domae product is a low voltage miniature circuit breaker (MCB). It is a 1P circuit breaker with 1 protected poles and 32A In rated current and C tripping curve. The Icn rated short circuit breaking capacity is up to 6000A at 230VAC conforming to EN/IEC 60898-1 standard. It is compliant with IEC 60898-1 standard. This miniature circuit breaker combines functions of circuit protection against short circuit and overload current, control and isolation. Mechanical durability goes up to 20000 cycles and electrical durability goes up to 10000 cycles. The Ue operational voltage is going from 230VAC. The operating frequency is 50Hz or 60Hz. It can be mounted on DIN rail for modular installation. Its width is 2 pitches of 9mm. The product colour is white (RAL9003). The dimensions are (W) 18mm x (H) 81mm x (D) 71.5mm. The weight is 0.095kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 85°C.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||