Armaflex Insulation Pipe V-Series Class 1 C1-V-054 1pc

Rp843.489 Rp759.900

Spesifikasi Produk

Model Number C1-V-054
Unit 1pc
Thickness (mm) 50 (2inch)
Nominal Inner Diameter (mm) 54
Nominal size (inch) Cooper Pipes: 2 1/8
Actual OD (mm) Cooper Pipes: 54
Berat (Kg) 2.1
Tanggal Produk Terdaftar 11 January 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
Feature
The Competitive Advantage of Specifying Class 1 Armaflex.
- Closed cell structure increases resistance to water vapour.
- Minimize long term heat gain and reduce energy losses.
- Dust free, fibre-free, CFC free and HCFC free.
- Engineered wall thickness operates with the same line temperature in the same environment.
- Excellent resistance to the effects of ozone, oil and chemicals.
- Fast and easy installation.

Application Areas:
- Chilled water lines.
- Air conditioning ductwork.
- Process pipelines.
- Hot and cold water services.
- Heating systems.
- Refrigeration pipework and ancillary equipmentpaces.

Key Features:
- Closed-cell structure increases resistance to water vapor.
- Reduce long-term heat gain and energy loss.
- Engineered wall thickness operates with the same line temperature in the same environment.
- Thermal conductivity λ0°C≤ 0.034 W/(m∙K).
- Water vapour resistance with µ factor ≥ 10.000.
- Free of dust, fibre, CFC and HCFC.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan