Emaux Swimming Pool Filters MFV17 1unit

#Nomor SKU S024105101
Wishlist
Rp3.329.889 Rp2.999.900

Spesifikasi Produk

Model Number MFV17
Unit 1unit
Filter Area 0.14
Valve Connections (inch) 1.5
Maximum Flow Rate (m³/hour) 7
Sand (kg) 40
Tank Material HDPE
Max. Operating Pressure (psi/ bar) 40/2.8
Maximum Temperature (°C) 50
Suggested Size of Media (mm) 0.5-0.8
Dimension A (mm) 816
Dimension B (mm) 695.0
Dimension C (mm) 625.0
Dimensions d (mm) 195.0
Dimension E (mm) 425.0
Berat (Kg) 18.5
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Max Series Sand Filter
INNOVATIVE DESIGN AND SUPERIOR PERFORMANCE
Emaux innovative design and advanced technology offer superior filtration performance and crystal clear water. Max series filters are blown at one-piece with high-density polyethylene for its heavy-duty performance and reliability.

Highlight:
- Unique one-piece clamp with screw-type lock design to simplify installation and allows tool-free servicing.
- Equipped with a 6-way multiport valve which is constructed with sturdy ABS and marine-grade stainless steel.
- Easy-to-read pressure gauge for easy inspection.

Equipped with:
1. a 6-way multiport valve
2. Universal standard of union connection
3. Pressure gauge
4. PVC & ABS lateral system
5. Piping kit

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan