FESTO Filter Regulator Lubricator MS Series MSB4-1/4-FRC1:J5M1 1pc

#Nomor SKU S023103740
Wishlist
Rp3.218.889 Rp2.899.900

Spesifikasi Produk

Model Number MSB4-1/4-FRC1:J5M1
Unit 1pc
Size 4
Type Code MSB4
Series MS
Actuator Lock Rotary knob with integrated lock
Mounting Position Vertical +/- 5°
Condensate Drain Manually rotating
Design Filter regulator with pressure gauge Proportional standard oil mist lubricator
Grade of Filtration (µm) 40
Controller Function With return flow function With primary pressure compensation Outlet pressure constant With secondary exhausting
Bowl Guard Plastic bowl guard
Symbol 991761
Pressure Gauge with pressure gauge
Operating Pressure (bar) 1.5 - 14
Pressure Regulation Range (bar) 0.3 - 7
Standard Nominal Flow Rate (L/minute) 1400
Operating Medium Inert gas Compressed air as per ISO 8573-1:2010 [-:4:-]
Information on Operating and Pilot Media Operation with oil lubrication possible (required for further use)
Corrosion Resistance Class (CRC) 2 - Moderate corrosion stress
Storage Temperature (°C) -10 - 60
Air Quality Class at The Output Compressed air as per ISO 8573-1:2010 [7:4:-]
Berat (Kg) 3.8
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan