CINO Scanner Barcode F560 1D Imager White 1unit
Rp1.009.989 Rp909.900
Spesifikasi Produk
| Model Number | F560 |
|---|---|
| Unit | 1unit |
| Color | White |
| Optical System | High performance Linear Imaging Engine |
| Print Contrast | 20% minimum reflective difference |
| Minimum Resolution (mil) | Typical 3.3 |
| Light Source (nm) | 630 |
| Scan Rate (scan/s) | 300 |
| Dimensions (mm) | 165x64.7x38.7 |
| Input Voltage (VDC) | 5 ±10% |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A Sleek and Lightweight Bar Code Scanner for Retail and Commercial Applications.
The Cino F560 series bar code scanner is developed with state-of-the-art FuzzyScan 2.0 Imaging Technology inside, sleek yet lightweight form factor outside. It not only provides superior reading performance, but also delivers easy-to-use ergonomics and modern appearance. The characteristics of reliability, efficiency and outstanding cost-performance make F560 well-suited for a broad range of applications and environments, especially for those small to medium sized business. The F560 series is the most ideal solution to streamline workflow while boost productivity.
- Modern design and durable construction.
Designed to meet the need of intensive use all day, the F560's ergonomic handle grip and big trigger button deliver user the maximum comfort but without compromising the sleek-yet-modern form factor. Durable housing ensures that F560 can surviving 1.5-meter multiple drops to concrete; thus, providing long lasting reliability and performance.
- Superior performance on both contact and distant reading.
Thanks to FuzzyScan 2.0 Imaging Technology, the F560 series is capable of reading low contrast, damaged, smudged and poorly-printed barcodes labels quickly and accurately. Furthermore, the F568 supports most popular linear-stacked barcodes, including PDF417, MicroPDF, Codablock, GS1 Composite code. It can read barcodes from contact up to a distance of 15 inches.
The Cino F560 series bar code scanner is developed with state-of-the-art FuzzyScan 2.0 Imaging Technology inside, sleek yet lightweight form factor outside. It not only provides superior reading performance, but also delivers easy-to-use ergonomics and modern appearance. The characteristics of reliability, efficiency and outstanding cost-performance make F560 well-suited for a broad range of applications and environments, especially for those small to medium sized business. The F560 series is the most ideal solution to streamline workflow while boost productivity.
- Modern design and durable construction.
Designed to meet the need of intensive use all day, the F560's ergonomic handle grip and big trigger button deliver user the maximum comfort but without compromising the sleek-yet-modern form factor. Durable housing ensures that F560 can surviving 1.5-meter multiple drops to concrete; thus, providing long lasting reliability and performance.
- Superior performance on both contact and distant reading.
Thanks to FuzzyScan 2.0 Imaging Technology, the F560 series is capable of reading low contrast, damaged, smudged and poorly-printed barcodes labels quickly and accurately. Furthermore, the F568 supports most popular linear-stacked barcodes, including PDF417, MicroPDF, Codablock, GS1 Composite code. It can read barcodes from contact up to a distance of 15 inches.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan