SKF Radial Shaft Seal HMSA10 Type Nitrile Rubber (Sil Oli) 100X140X12 HMSA10 V 1pc

#Nomor SKU S017185226
Wishlist
Rp454.989 Rp409.900

Spesifikasi Produk

Model Number 100X140X12 HMSA10 V
Unit 1pc
Type of Outside Diameter Rubber Metal Reinforced
Lip Material Fluoro Rubber (FKM)
Seal Design HMSA10
Compliance with Standard ISO 6194,DIN 3760
Dimension D1 (mm) 100
Dimensions d (mm) 140
Dimension B (mm) 12
Operating Temperature (°C) min. -20, max. 200
Permissible Operating Temperature for Short Periods (°C) Max. 200
Shaft Speed (rpm) Max. 6297
Shaft Surface Speed (m/s) Max. 32.97
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 02 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100X140X12 HMSA10 V
Radial shaft seals for general industrial applications

Radial shaft seals sit between rotating and stationary components, or two components in relative motion. They have two main parts. One is a cylindrical outer covering with an interference fit that seals statically against the housing bore. The second, a sealing lip, seals dynamically and statically against the shaft. Its sealing edge presses against the counterface surface of the shaft with a defined radial load.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan