SKF Needle Roller and Cage Thrust Assembly AXK 1528 1pc

#Nomor SKU S017176927
Wishlist
Rp36.519 Rp32.900

Spesifikasi Produk

Model Number AXK 1528
Unit 1pc
Bore Diameter d (mm) 15
Outside Diameter D (mm) 28
Height (mm) 2
Basic Dynamic Load Rating C (kN) 10.4
Basic Static Load Rating C0 (kN) 37.5
Reference Speed (rpm) 4800
Limiting Speed (rpm) 9500
Bearing Part Needle roller and cage assembly
Cage Sheet steel
Roller Grade G2
Bearing Material Bearing steel
Coating Without
Diameter Roller Dw (mm) 2
Raceway Diameter (min.) Roller and Cage Thrust Assembly Ea (mm) min. 17
Raceway Diameter (max.) Roller and Cage Thrust Assembly Eb (mm) max. 27
Fatigue Load Limit Pu (kN) 4.3
Universal Washer LS 1528
Thin Universal Washer AS 1528
Shaft Washer WS 81102
Housing Washer GS 81102
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.
Warning
Image may differ from product. See technical specification for details.
Feature
- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers


Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan