SKF LS Universal Washer LS 2542 for Cylindrical and Needle Roller Thrust Bearings 1pc

#Nomor SKU S017128216
Wishlist
Rp67.599 Rp60.900

Spesifikasi Produk

Model Number LS 2542
Unit 1pc
Bore Diameter (mm) 25
Outside Diameter (mm) 42
Height (mm) 3
Bearing Part Universal washer
Material Bearing steel
Coating Without
Bore Diameter Universal Washer LS Series d (mm) 25
Outside Diameter Universal Washer LS Series D (mm) 42
Thickness Universal Washer LS Series B (mm) 3
Chamfer Dimension Universal Washer LS Series r1 (mm) min. 0.6
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and their raceway surface is ground, while all other surfaces are turned. The washers are suitable for applications where accurate centring of the washers is not necessary or where low speeds are involved. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.
Warning
Image may differ from product. See technical specification for details.
Feature
- Enable full interchangeability of washers
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series



Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan