Philips Earbud Headphones with Mic SHE3705 Series Black 1unit

#Nomor SKU S013703769
Wishlist
Rp210.789 Rp189.900

Spesifikasi Produk

Model Number SHE3705
Unit 1unit
Acoustic System Closed
Magnet Type Neodymium
Voice Coil Copper
Diaphragm PET
Impedance (ohm) 16
Input Power (mW) Max. 20
Sensitivity (dB) 105
Speaker Diameter (mm) 8.6
Type Dynamic
Frequency Response (Hz) 11-22000
Cable Connection two-parallel, symmetric
Cable Length (m) 1.2
Connector (mm) 3.5
Finishing of Connector Chrome-Plated
Type of Cable Cooper
Dimensions (cm) 2.7x17.3x5
Color Black
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Big beats, pumping bass Ultra small, big bass Philips MyJam Vibes in-ear headphones feature oval tube inserts for comfort and vacuum metalized coating for sleek looks with extra protection.
Feature
- 3 interchangeable rubber ear caps offer an optimal fit - Built-in mic switches from music to phone calls - Shiny, colorful coating looks sleek and also protects - Big bass and clear sound through efficient drivers - Oval sound tube insert provides an ergonomic comfort fit - A perfect in-ear seal blocks out external noise - Reinforced cable relief enhances durability and connectivity
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan