KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) CV-500LB Black 8mm 1pack(100pcs)

Rating:
100% of 100
(3)
#Nomor SKU S013493196
Wishlist
Rp388.389 Rp349.900

Spesifikasi Produk

Model Number CV-500LB
Unit 1pack(100pcs)
Size (mm) 500x8
Color Black
Berat (Kg) 1.0
Tanggal Produk Terdaftar 18 March 2020
Terakhir Diperbaharui 16 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Material: UL approved Nylon 66, 94V-2, with good tensile strength and insulation, not easy to get aging. - Color: Standard color is natural, black, other special colors are available upon request.
Feature
-Low Smoke and Halogen Free cable tie suitable for various industry, also household DIY and gardening. - Max. operating temperature up to 85 degree C - Application: One piece self-lock cable tie save the time and make effective for installation.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk