WURTH Corrosion Protection Spray 300ml 1pc

#Nomor SKU S013468200
Wishlist
Rp643.689 Rp579.900

Spesifikasi Produk

Unit 1pc
Volume (ml) 300
Color Transparent
Corrosion Protection Duration 6 months
Berat (Kg) 0.3
Tanggal Produk Terdaftar 06 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-viscosity special oil with excellent creep properties :
- Protects even hard-to-reach places
- The progression of corrosion is stopped Self-closing, non-drying protective film :
- Scratches, stone chips or similar are closed again automatically
- No contact surfaces for liquids Economical in use :
- Time and cost savings Excellent salt water resistance according to ASTM B117 :
- Best protection even in the toughest conditions

Application area : For preserving tools or machine and vehicle attachments, e.g. snow chains or roof racks. Can be used in hard-to-reach places in the engine compartment and on bodywork seams and wheel wells. Optimum protection for motorcycles and bicycles, particularly when put into storage for the winter. Ideally suited for all surfaces on parts and fittings exposed to high levels of salinity, e.g. near the coast or at sea. Boat engines and attachments are optimally preserved.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan