3M Conductive Single-Sided Tin-Plated Copper Foil Embossed Tape 1345 B5 1sheet

#Nomor SKU S013171797
Wishlist
Rp921.189 Rp829.900

Spesifikasi Produk

Model Number 1345 B5
Unit 1sheet
Adhesive Strength (N/mm) 3.8/10
Tensile Strength (N/mm) 35/10
Color Silver
Width (mm) 182
Thickness (mm) 0.07
Length (mm) 257
Base Material Tin-plated embossed copper foil
Adhesive Acrylic conductive
M Code 16448732
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
Feature
Since the embossed convex part directly touches the adherend, very high conductivity is obtained in the thickness direction. Stable conductivity can be obtained because of the large adhesion area of the conductive part. Excellent corrosion resistance. Soldering is possible. Application : Strengthen electromagnetic shielding and grounding (earth). Grounding of PC units and flat cables.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan