3M Conductive Single-sided Copper Foil Embossed Tape 2245 B5 1sheet
Rp410.589 Rp369.900
Spesifikasi Produk
| Model Number | 2245 B5 |
|---|---|
| Unit | 1sheet |
| Adhesive Strength (N/mm) | 4.0/10 |
| Tensile Strength (N/mm) | 61/10 |
| Color | Brown |
| Width (mm) | 182 |
| Thickness (mm) | 0.1 |
| Length (mm) | 257 |
| Base Material | Embossed copper foil |
| Adhesive | Acrylic conductive |
| Feature | Conductivity |
| Material | Base material: Embossed copper foil, Adhesive: Acrylic conductive |
| Release Liner | Silicone treated paper |
| Size | B5 |
| Standard | UL standard compliant (File E59505) |
| Tape Length (m) | 0.257 |
| Tensile Strength (N/10mm) | 61 |
| TRUSCO Number | 479-9372 |
| M Code | 16448784 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 December 2019 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
Feature
Since the embossed convex part directly touches the adherend, very high conductivity is obtained in the thickness direction. Stable conductivity can be obtained because of the large adhesion area of the conductive part. Soldering is possible. Application : Strengthen electromagnetic shielding and grounding (earth). Grounding of PC units and flat cables.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan