3M Conductive Single-Sided Aluminum Foil Tape AL-50BT 1sheet
Rp177.489 Rp159.900
Spesifikasi Produk
| Model Number | AL-50BT |
|---|---|
| Unit | 1sheet |
| Adhesive Strength (N/mm) | 4.5/10 |
| Tensile Strength (N/mm) | 37/10 |
| Color | Silver |
| Width (mm) | 182 |
| Thickness (mm) | 0.08 |
| Length (mm) | 257 |
| Base Material | Aluminium Foil |
| Adhesive | Acrylic conductive |
| Feature | Conductivity |
| Material | Base material: Aluminium foil, Adhesive: Acrylic conductive |
| Size | B5 |
| Standard | UL standard compliant (File E59505) |
| Tape Length (m) | 0.257 |
| Tensile Strength (N/10mm) | 37 |
| TRUSCO Number | 479-9631 |
| M Code | 16448775 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 December 2019 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
Feature
High conductivity can be obtained in the thickness direction and surface direction. Can be attached to uneven surfaces. As it is aluminum color, sticking to sheet metal is not conspicuous. This product pursues a balance between price and conductivity. Application : For strengthening electromagnetic shielding and grounding (earth) used in a large area. For places where you want to bring colors closer to sheet metal.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan