ULTRA Hoist Plain Trolley TP0.5T 0.5ton 1unit

Rating:
100% of 100
(1)
#Nomor SKU S012193240
Wishlist
Rp854.589 Rp769.900

Spesifikasi Produk

Model Number TP0.5T
Unit 1unit
Rated Load (t) 0.5
Test Load (kN) 0.75
I-Beam Width Range (mm) 64-110
Weight (kg) 5.5
Dimension A (mm) 108
Dimension B (mm) 200
Dimension C (mm) 190.0
Dimensions d (mm) 230
Dimension E (mm) 53
Dimension F (mm) 94.0
Dimension G (mm) 18.5
Dimension H (mm) 78.0
Dimensions j (mm) 57
Dimension K (mm) 37.0
Dimension L (mm) 14
Dimensions m (mm) 24
Berat (Kg) 4.8
Tanggal Produk Terdaftar 30 October 2019
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Designed to fit most hoists up to 50 ton in world, can reduce inventory costs while increase inventory flexibility. Dual tread wheels fit tapered or flat beams, wheels include permanently lubricated shielded ball bearings for long life & low maintenance. Easily adjustable to fit most popular beam flange widths. Trolleys feature wrap-around side plats. Drop lugs provide additional security to improve operator safety and protect the wheels. Lightweight robust construction. Super quick adjustment to any monorail. Durable baked enamel paint protection. Precision ball bearing trolley wheels
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk