SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher) 6205-2Z 1pc
Rp55.389 Rp49.900
Spesifikasi Produk
| Model Number | 6205-2Z |
|---|---|
| Unit | 1pc |
| The Rolling Element Material | Carbon Chromium Steel |
| Outside Diameter D (mm) | 52 |
| Shield Shape | Both Sides Steel Plate Striking Shield |
| The Outer Ring Type | Flat |
| JIS Grade | - |
| Load Direction | Radial |
| Basic Dynamic Load Rating C (kN) | 14.8 |
| Limiting Speed (rpm) | 14000 |
| Bore Diameter d (mm) | 25 |
| Basic Static Load Rating C0 (kN) | 7.8 |
| Width B (mm) | 15 |
| Races the Number of Columns | Single Row |
| Bearing Ring Shape | Deep Groove Ball Bearings |
| Body Material | Carbon Chromium Steel |
| Bore Type | Cylindric |
| Cage | Sheet Metal |
| Radial Internal Clearance | CN |
| Lubricant | Grease |
| Reference Speed (rpm) | 28000 |
| M Code | 87018461 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2019 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See the technical specification for details.Feature
- Integral sealing prolongs bearing service life- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/SKF%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%20with%20Seals%202Z%20Type%20(Laher)%206205-2Z%201pc/3xS011129141-5.jpg)