SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 45mm 45X60X8 HMSA10 RG 1pc

#Nomor SKU S011127932
Wishlist
Rp22.089 Rp19.900

Spesifikasi Produk

Model Number 45X60X8 HMSA10 RG
Unit 1pc
Shaft Diameter d1 (mm) 45
Housing Bore Diameter D (mm) 60
Seal Width b (mm) 8
Maximum Operating Temperature (°C) 100
Minimum Operating Temperature (°C) -40
Allowable Circumferential Speed (m/s) 7.41
Rotation Speed (rpm) 3120
Design HMSA10
Auxiliary Lip Yes
Sealing Lip Material Nitrile rubber (NBR)
Type of Outside Diameter Rubber metal reinforced
Unit System Metric
M Code 17471527
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
Warning
Image may differ from product. See the technical specification for details.
Feature
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan