SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 12mm 12X30X7 HMSA10 V 1pc
Rp49.839 Rp44.900
Spesifikasi Produk
| Model Number | 12X30X7 HMSA10 V |
|---|---|
| Unit | 1pc |
| Shaft Diameter d1 (mm) | 12 |
| Housing Bore Diameter D (mm) | 30 |
| Seal Width b (mm) | 7 |
| Allowable Circumferential Speed (m/s) | 9.19 |
| Rotation Speed (rpm) | 14626 |
| Design | HMSA10 |
| Auxiliary Lip | Yes |
| Sealing Lip Material | Fluoro rubber (FKM) |
| Type of Outside Diameter | Rubber metal reinforced |
| Unit System | Metric |
| Minimum Operating Temperature (°C) | min. -20 |
| Maximum Operating Temperature (°C) | max. 200 |
| Operating Temperature for Short Periods (°C) | max. 200 |
| Circumferential Speed (m/s) | max. 9.19 |
| Maximum Rotation Speed (rpm) | max. 14626 |
| Pressure Differential (N/mm²) | 0.05 |
| SKF Speedi-Sleeve | 99049 |
| M Code | 17472245 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 30 August 2019 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
Warning
Image may differ from product. See the technical specification for details.Feature
- High pumping rate- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan