ABB Switch Disconnectors (Saklar) OT80F3 1pc
Rp654.789 Rp589.900
Spesifikasi Produk
| Model Number | OT80F3 |
|---|---|
| Unit | 1pc |
| Cable Cross Section (mm²) | Cu 1.5 to 35 |
| Conventional Free-air Thermal Current (Ith) (A) | Θ = 40°C 80 |
| Conventional Thermal Current (Ithe) (A) | Fully Enclosed 80 |
| Degree of Protection | Front IP20 |
| Distance Between Phases | Standard |
| Handle Type | KnobHandle and shaft not included |
| Lock Type | No |
| Mechanical Durability | 20000 |
| Mounting Type | Base mounting |
| Number of Poles | 3 |
| Operating Mode | Front operated |
| Pollution Degree | 3 |
| Position of Line Terminals | Top In - Bottom Out; Bottom In - Top Out |
| Power Loss (W) | at Rated Operating Conditions per Pole 4.5 |
| Product Height (mm) | 91.5 |
| Product Length (mm) | 72.5 |
| Product Width (mm) | 52.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
3-Pole, Front Operated, Base Mounted, Din-Rail Mountable Switch-Diconnector / Non-Fusible Diconnect Switch With Protected Clamp Terminals, Handle And Shaft Are Not Included
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ABB%20Switch%20Disconnectors%20(Saklar)%20OT80F3%201pc/p5S010887905-2.jpg)