ABB Manual Motor Starter MS132-6.3 1pc
Rp887.889 Rp799.900
Spesifikasi Produk
| Model Number | MS132-6.3 |
|---|---|
| Unit | 1pc |
| Actuator Type | Rotary Handle |
| Connecting Capacity Main Circuit (mm²) | Flexible with Ferrule 1/2x 0.75 to 2.5 ; Flexible with Insulated Ferrule 1/2x 0.75 to 2.5 ; Flexible 1/2x 0.75 to 2.5 ; Rigid 1/2x 1 to 4 |
| Contact Position Indication | ON / OFF / TRIP |
| Conventional Free-air Thermal Current (Ith) (A) | Main Circuit 6.3 |
| Degree of Protection | Housing IP20Main Circuit Terminals IP10 |
| Electrical Durability | 50000 cycle |
| Mechanical Durability | 100000 cycle |
| Minimum Mounting Distance | Electrical Conductive Board, Horizontal - Up to 400 V 0 mm; Electrical Conductive Board, Horizontal - Up to 690 V 1.5 mm; Electrical Conductive Board, Vertical 75 mm; Other Device Same Type, Horizontal 0 mm; Other Device Same Type, Vertical 150 mm |
| Mounting on DIN Rail | TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715 |
| Mounting Position | 1 to 6 |
| Number of Poles | 3 |
| Operating Frequency (Hz) | 0 to 400 |
| Pollution Degree | 3 |
| Power Loss (W) | at Rated Operating Conditions per Pole 0.7 to 1.8 |
| Product Height (mm) | 90 |
| Product Length (mm) | 86.75 |
| Product Width (mm) | 45 |
| Rated Frequency (Hz) | Main Circuit 50; Main Circuit 60 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Ms132-6.3 Manual Motor Starter (Also Known As Motor Protection Circuit Breaker Or Manual Motor Protector) Is A Compact 45 Mm Width Device With A Rated Operational Current Of Ie = 6.3 A. This Device Is Used To Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-Circuits, Overload And Phase Failures. The Manual Motor Starter Offers A Rated Service Short-Circuit Breaking Capacity Ics = 100 Ka At 400 Vac And Trip Class 10. Further Features Are The Build-In Disconnect Function, Temperature Compensation, Trip-Free Mechanism And A Rotary Handle With A Clear Switch Position Indication. The Manual Motor Starter Is Suitable For Three- And Single-Phase Applications. The Handle Is Lockable To Protect Against Unauthorized Changes. Auxiliary Contacts, Signaling Contacts, Undervoltage Releases, Shunt Trips, 3-Phase Bus Bars, Power In-Feed Blocks Are Available As Accessory.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan