ABB Manual Motor Starter MS116-16 1pc
Rp754.689 Rp679.900
Spesifikasi Produk
| Model Number | MS116-16 |
|---|---|
| Unit | 1pc |
| Rated Operational Voltage (V) | 690 VAC |
| Rated Operational Current (A) | 16 |
| Rated Frequency (f) | Main Circuit 50-60 Hz |
| Number of Poles | 3 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Ms116-16 Manual Motor Starter (Also Known As Motor Protection Circuit Breaker Or Manual Motor Protector) Is A Compact 45 Mm Width Device With A Rated Operational Current Of Ie = 16.0 A. This Device Is Used To Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-Circuits, Overload And Phase Failures. The Manual Motor Starter Offers A Rated Service Short-Circuit Breaking Capacity Ics = 16 Ka At 400 Vac And Trip Class 10A. Further Features Are The Build-In Disconnect Function, Temperature Compensation, Trip-Free Mechanism And A Rotary Handle With A Clear Switch Position Indication. The Manual Motor Starter Is Suitable For Three- And Single-Phase Applications. Auxiliary Contacts, Signaling Contacts, Undervoltage Releases, Shunt Trips, 3-Phase Bus Bars, Power In-Feed Blocks And Locking Devices For Protection Against Unauthorized Changes Are Available As Accessory.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan