monotaro Tool Cabinet Wagon (4 Stages Drawer Type) Mono1304D-X-BK Black 1unit
Rp2.996.889 Rp2.699.900
Spesifikasi Produk
| Model Number | Mono1304D-X-BK |
|---|---|
| Unit | 1unit |
| Dimensions (Width W x Depth D x Height H) (mm) | 616x330x769 |
| The top plate load capacity (kg) | 35 |
| Drawer Load Capacity (kg) | 5 (1-2 stage), 10 (3-4 stage) |
| Material | Body: steel (cold-rolled steel), caster: PP |
| Shelf number | Four |
| Load Capacity (kg) | 115 |
| Caster diameter ( phi mm) | 75 |
| Accessories | Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4 |
| Color | black |
| Drawer dimension (width W x depth D x height H) (mm) | 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage) |
| M Code | 19821525 |
| Berat (Kg) | 21.5 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Warning
When closing the drawer, please close properly until the end. . For imported goods, there are times when there is peeling and the degree of scratches and dents inconspicuous of some of the paint. . It may tint to change.Feature
The drawer can be opened and closed smoothly with the bearing rail. It can be used together with the separately sold Mono Taro Tool Chest (MonoX1306RD/MonoX1306BK/MonoX1309RD/MonoX1309BK).
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Tool%20Cabinet%20Wagon%20(4%20Stages%20Drawer%20Type)%20Mono1304D-X-BK%20Black%201unit/S010856598-1.jpg)