monotaro Punching Wagon 2 Stages MPW-510DB Dark Brown 1unit
Rp588.189 Rp529.900
Spesifikasi Produk
| Model Number | MPW-510DB |
|---|---|
| Unit | 1unit |
| Color | Dark brown |
| Number of Tiers | 2 |
| Drawer | None |
| Material | Shelf / Frame / Steel (powder coating), Caster / Nylon |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 425×292×510 |
| Allowable Load (kg) | Shelf board / 6 |
| Total Load Capacity (Kg) | 12 |
| M Code | 48691685 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 1.8 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Description
It is a convenient punching rack with casters that can be placed under the desk or next to the desk.
When placed next to the desk, A4 size files can be stored in the lower row, and small items can be placed in the upper row.
Great for storage in the living room and stores, as well as in the office.
*Do not climb on or sit on the top plate. *Check that the parts are securely tightened. If any screws become loose, be sure to retighten them. *Please note that if the set load capacity is exceeded or if the load is biased even within the load capacity, it may cause deformation or damage, and there is a risk of injury due to falling or falling. * Do not install the product in a place where it is exposed to water or outdoors. Rust may occur.
When placed next to the desk, A4 size files can be stored in the lower row, and small items can be placed in the upper row.
Great for storage in the living room and stores, as well as in the office.
*Do not climb on or sit on the top plate. *Check that the parts are securely tightened. If any screws become loose, be sure to retighten them. *Please note that if the set load capacity is exceeded or if the load is biased even within the load capacity, it may cause deformation or damage, and there is a risk of injury due to falling or falling. * Do not install the product in a place where it is exposed to water or outdoors. Rust may occur.
Peringatan
1. Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli.2. Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
3. Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda.
4. Produk yang diterima dalam bentuk tidak terinstall (Masih tersegel).
Feature
It is a convenient punching rack that can be placed under the desk or beside the desk.When placed next to the desk, A4 size files can be stored in the lower row, and small items can be placed in the upper row.
Great for storage in living rooms and stores other than offices.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan