monotaro Folding Trolley MS-TPR150 Blue 1unit
Rp489.900 Rp943.389 Rp543.789
Diskon 42%
Promo
Spesifikasi Produk
| Model Number | MS-TPR150 |
|---|---|
| Unit | 1unit |
| Floor Height (mm) | 135 |
| Cargo Bed Dimensions (Depth) (mm) | 725 |
| Caster Material | Gum |
| Body Material | steel |
| Wheel Diameter (Ø mm) | 100 |
| Color | blue |
| Cargo bed dimensions (width) (mm) | 472 |
| Maximum Loading Capacity (kg) | 150 |
| Handle Height (mm) | 820 |
| M Code | 17662356 |
| Berat (Kg) | 12.4 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Warning
Even within the live load, such as over the bump while carrying heavy . Please stop your use. Collapse load, there is a risk of damage. . More loading capacity, Please stop is put on the way of luggage, such as the center of gravity is higher or biased. .Feature
Housed in a folding Ease !! is safe with a whole circumference rubber.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan