A tape cutter made of steel that is heavy and stable.
With safety cover.
OPP tape, kraft tape, cloth tape, etc.
*Tape is not included. *Remove the 2 lower supporters before use. * Depending on the type of tape, such as tape that stretches easily or has weak adhesive strength, the tape may slip on the blade and be difficult to cut. *Please do not touch the blade directly. ※Please do not put it in an unstable place. *Be sure to hold the bottom firmly when carrying.
monotaro Dispenser Lakban Meja Besar (Tempat Solasi) M-12271 Silver 1unit
Rp343.989 Rp309.900
Spesifikasi Produk
| Model Number | M-12271 |
|---|---|
| Unit | 1unit |
| Maximum Tape Width (mm) | 50 |
| Color | Silver |
| Suitable Tape Width (mm) | 50 |
| Material | steel |
| number of sets to mai unit | 2 |
| Other Functions | With bottom suction cup and 2 24mm width tape rollers |
| M Code | 49587125 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Warning
Tape does not come. Use Remove the two lower supporters. Depending on the tape type, such as a weak stretchy tape and adhesive force tape tape is sliding on the blade, it may be difficult to cut. Do not touch directly blade. It is in an unstable pFeature
It is a heavy duty and stable tape cutter made of steel.With safety cover.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Dispenser%20Lakban%20Meja%20Besar%20(Tempat%20Solasi)%20M-12271%20Silver%201unit/cmS010800454-9.jpg)