monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M) 1pc
Rp1.087.689 Rp979.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Operating Environment | -20 degrees to 80 degrees |
| Wire specification | Waterproof line: 22m |
| Viewing Angle | 110 degrees |
| Waterproof Protection Grade | IP67 |
| Compatible | DC12V car / DC24V car sharing (DC12V ~ DC35V compatible) |
| SNR value | 48db |
| Illuminance (Lux) | 0.1 |
| Effective Pixels | 628 x 582 |
| Lens | Angle: 170/135 degrees |
| Fit | DC12V car/DC24V car common use (DC12V-DC35V correspondence) |
| M Code | 27434558 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Rearview compact camera
Warning
Please do not use in any applications. . Carefully read the instruction manual, it will use ask on the understanding.Feature
It is a lightweight and compact back camera for both DC12V and DC24V vehicles. The camera angle can be adjusted with a wide angle of 170 degrees for easy viewing of the rear of the vehicle. Clears the high standard of waterproof standard "IP67". In addition, since it is a waterproof cord, it is very convenient when crawling the cord outside such as a truck.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%2012V24V%20Shared%20Back%20Camera%20(With%20Waterproof%20Cord%2022M)%201pc/S010776728-1.jpg)