Schneider Electric Photoelectric sensors XU Series XUK1ARCNL2 Reflex 24-240VAC/DC 1unit
Rp1.664.889 Rp1.499.900
Spesifikasi Produk
| Model Number | XUK1ARCNL2 |
|---|---|
| Unit | 1unit |
| Type of Output Signal | Discrete |
| Supply Circuit Type | Ac/Dc |
| Wiring Technique | 5-Wire |
| Discrete Output Function | 1 C/O |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This compact design single mode (reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This mono-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan