Kenwood Kitchen Machine Chef XL KVL4100S KVL4100S KM KW INT Silver 1unit

#Nomor SKU S009394805
Wishlist
Rp9.545.889 Rp8.599.900

Spesifikasi Produk

Model Number KVL4100S
Unit 1unit
Body Material Die Cast Metal
Bowl material Stainless Steel
Bowl Tool Material Non Stick Coated Aluminium
Color Silver
Motor Power (W) 1200
Size (HxWxD) (cm) 34.5x38.5x28.0
Speed Variable + Pulse
Bowl size (L) 6.7
Capacity Cake (kg) 4.55
Capacity Dough (kg) 2.56
Capacity Egg Whites 16
Capacity Flour for Pastry (g) 910
Garansi Service 12 bulan
Berat (Kg) 7.6
Tanggal Produk Terdaftar 15 February 2019
Terakhir Diperbaharui 08 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.



Dedicated bowl tools

Whether you’re using the K-Beater to mak
Feature
It is a diamond coated end mill of long neck shape for copper and aluminum alloy processing. It is also effective for graphite cutting.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan