TRUSCO EPDM Rubber Waterproof Sealing Tape TSKM3552 Black 1roll

#Nomor SKU S009293524
Wishlist
Rp1.054.389 Rp949.900

Spesifikasi Produk

Model Number TSKM3552
Unit 1roll
Color Black
W x L (mm x m) 50x3.5
Thickness (mm) 20
Viscosity (mm) 8.3N/10
Base Material Special Foam Rubber (EPDm)
Adhesive Materials Acrylics
Purpose of Use For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
M Code 57232236
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 January 2019
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.
Warning
If there is unevenness, level difference and inclination under shutter, sufficient effects might not be obtained depending on the shutter specs etc. This product is not a product that can prevent disaster such as tsunami. When using for objects with sensors (stopping device)or special shutter, please inquire of the shutter manufacturer or the contractor about the usability.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan