EIGHT T Type Hexagonal Rod Spanner Resin Handle Short Type EXH-3 1pc

#Nomor SKU S008979973
Wishlist
Rp133.089 Rp119.900

Spesifikasi Produk

Model Number EXH-3
Unit 1pc
Suitable thread size (countersunk bolt) M5
Suitable screw size (set screw) M6
Applicable thread size (Hexagon socket head bolt) M4
Shaft Length (mm) 70
Overall Width (mm) 85
Opposite Side Dimension (mm) 3.0
Overall Length (mm) 110
Size Standard Milli
Point Shape hexagonal
Suitable screw size (button bolt) M5
Shape T type
Weight (g) 26.5
TRUSCO Number 481-9314
M Code 10932626
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 December 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Because The Blade is Short, It is Easy to Tighten and It is Suitable for Work in A Narrow Place. Handle Part Uses A High-Grade Acetate Resin with Good Hand Touch and Strong Impact. No Swelling Due to Oil, Excellent in Oil Resistance, Chemical Resistance, Durability is Outstanding.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan